Shop All Squeegees
The Brush Man
18” Floor Squeegee, Double-Sponge Non Marking, 4PK
Mfr # FS318-SPONGE
Zoro # G605834243
product price: $82.55
/pk 4, $20.64/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS318-SPONGE
- Zoro # G605834243
- UPC # 48796071200
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 18" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 50 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (35ZR30)
- PROTOCHEM LABORATORIES Concentrated Foaming Oven And Grill Cleaner Degreaser, 32 oz., EA1 (PC-108Q-1)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 11 ga., Red, PK1000 (RS242411RH)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 48” Floor Squeegee, Black Buna Blend Rubber, 6PK (FS348)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- THE BRUSH MAN 24” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24SE-3/16)
- SPARTA Floor Squeegee Double Foam Neoprene 24 (4008200)
- The Brush Man Squeegees