Shop All Squeegees
The Brush Man
18” Floor Squeegee, Black Buna Blend Rubber, 6PK
Mfr # FS318
Zoro # G505834312
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Brush Man
- MFR # FS318
- Zoro # G505834312
- UPC # 48796070104
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 18" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- SCOTCH-BRITE Diamond Floor Pads, 20" Diameter, Purple, PK5 (08418)
- FRESH PRODUCTS 3WDS-F-02- Wave 3D Urinal Screen Green Cucumber Melon Scent, 10PK (3WDS60-CM-Box)
- UNGER PROFESSIONAL Squeegee Automotive (965250)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK (FS330C)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- The Brush Man Squeegees