Shop All Squeegees
The Brush Man
18” Floor Squeegee, 3/8” Serrations, Non-Marking, 6PK
Mfr # FS18SE-3/8
Zoro # G905834325
product price: $141.99
/pk 6, $23.67/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS18SE-3/8
- Zoro # G905834325
- UPC # 48796080400
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 18" |
Details
Item | Serrated Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 7255-04 Natural Orange Pumice Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1955966)
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- WEILER 1 5/8 in W Scratch Brush, 4 in L Handle, 6 1/2 in L Brush, Wood, 6 1/2 in L Overall (95151)
- THE BRUSH MAN 1-1/8” X 72” Wood Handle, Tapered End, 12PK (HD72T)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- THE BRUSH MAN 24” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24SE-3/16)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 24” Floor Squeegee, 1/4” Serrations, Non-Marking, 6PK (FS24SE-1/4)
- SORBO Eliminator Squeegee Channel 54 Inch (1054)
- The Brush Man Squeegees