Shop All Squeegees
The Brush Man
18” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK
Mfr # FS18SE-3/16
Zoro # G705834235
product price: $139.99
/pk 6, $23.33/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS18SE-3/16
- Zoro # G705834235
- UPC # 48796080202
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 18" |
Details
Item | Serrated Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVEAIRE Refill, f/Room Freshener Disp, Sunscape Mango OE, PK 12 (GPC48281)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 13-1/2 In. H (58150)
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- BOARDWALK Janitor's Cart, Three-Shelf, 22w x 44d x 38h, Gray (3485204)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- THE BRUSH MAN 24” Floor Squeegee, 3/8” Serrations, Non-Marking, 6PK (FS24SE-3/8)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- The Brush Man Squeegees