Shop All Squeegees
The Brush Man
18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK
Mfr # FS18SE-1/4
Zoro # G105834200
product price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS18SE-1/4
- Zoro # G105834200
- UPC # 48796080301
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 18" |
Details
Item | Serrated Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTIS TECHNOLOGIES 64 oz Chlorine Free Bacteria & Algae Control Sanitizer, 6PK (AD393757)
- KARCHER Karcher Flat Filter For Karcher KM 70/30 Sweeper - 6.904-367.0 (6.904-367.0)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- STRUCTRON Duo Broom, 36", 60" Yellow Alum Handle (82106)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- THE BRUSH MAN 12” Window Squeegee, Steel Channel, 12PK (WSQ12)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- THE BRUSH MAN 24” Coatings Squeegee, 1/4 Wide X 3/16” Deep Notches, 6PK (FS24SE-COATINGS)
- MALISH Hand Held Squeegee, 10" Blue, PK 6 (59610)
- The Brush Man Squeegees