Shop All Overboots and Overshoes
The Brush Man
17” Over-The-Shoe Yellow Slush Boots, Size 14
Mfr # BOOT-SLUSH-14
Zoro # G805834326
product price: $28.69
/pr
Sold in multiples of 6 for $172.14
$172.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # BOOT-SLUSH-14
- Zoro # G805834326
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 14 |
Height | 17" |
Details
Color | Yellow |
Item | Slush Boot |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5250L)
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- ALTA Knee Pads, Hard Cap, Gray, PR (50400.50)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 17 (BOOT-SLUSH-17)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 16 (BOOT-SLUSH-16)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- STABILICERS Overshoe, Black, M, PR (200414)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- The Brush Man Overboots and Overshoes