Shop All Overboots and Overshoes
The Brush Man
17” Over-The-Shoe Yellow Slush Boots, Size 13
Mfr # BOOT-SLUSH-13
Zoro # G705834204
product price: $28.69
/pr
Sold in multiples of 6 for $172.14
$172.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # BOOT-SLUSH-13
- Zoro # G705834204
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Height | 17" |
Details
Color | Yellow |
Item | Slush Boot |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035100-VS 100 Passive Earmuffs, Over The Head, Black, NRR 24 (1035100-VS)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, W, PR (P89940)
- CALLOWAY MILLS Black, 36 W x 60 L (153483660)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 14 (BOOT-SLUSH-14)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 17 (BOOT-SLUSH-17)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 15 (BOOT-SLUSH-15)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 16 (BOOT-SLUSH-16)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH75, PR (13856)
- The Brush Man Foot Protection