Shop All Overboots and Overshoes
The Brush Man
17” Over-The-Shoe Yellow Slush Boots, Size 12
Mfr # BOOT-SLUSH-12
Zoro # G705834228
product price: $28.69
/pr
Sold in multiples of 6 for $172.14
$172.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # BOOT-SLUSH-12
- Zoro # G705834228
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 17" |
Details
Color | Yellow |
Item | Slush Boot |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Hi-Vis Knitted Hat (FR17)
- 3M Organic Vapor Monitor 3500 Plus (3500+)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 5 ft Long x 3 ft Wide, 1 in Thick (A1BZ2)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 14 (BOOT-SLUSH-14)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 17 (BOOT-SLUSH-17)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 16 (BOOT-SLUSH-16)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 15 (BOOT-SLUSH-15)
- NEOS Overshoe, Women, Fits Size 5-1/2 to 7, PR (VNG1HEEL-BLK-SML)
- IMPACTO Anti-Fatigue Insole, Mens, Size 6-7, PR (ERINWALC)
- The Brush Man Overboots and Overshoes