The Brush Man

16” Street Broom, Brown Poly Fill, 6PK


product price: $86.19
/pk 6, $14.37/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Block Width 6.312 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand The Brush Man
  • MFR # ST9165
  • Zoro # G004416200
  • UPC #
    48796020406
  • Country of Origin United States
  • Category Brooms

Dimensions

Block Width 6.312 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.