Shop All Mops
The Brush Man
16 Oz Mop Head, Cotton, PK12
Mfr # MOP C16
Zoro # G905834202
product price: $76.79
/pk 12, $6.40/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 16 Oz
- Mop Head Material Cotton
- Mop Type Mop Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # MOP C16
- Zoro # G905834202
- UPC # 48796230201
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 16 Oz |
Details
Mop Head Material | Cotton |
Mop Type | Mop Head |
Item | Mop Head |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Window Cleaning Kit Replacement Case (04967)
- KEURIG K-Cup Pod Brewer Deep Cleaning Kit, 4 oz Comp Cafe, (3) 32oz Rinza, (15) Cleaning Cups, Spray Bottle (5000359703)
- ZEP Stainless Steel Cleaner, 14 oz., PK4 (ZUSSTL144)
- TOUGH GUY 18 in W Sealcoat Brush Driveway Coater Brush (1VAD6)
- THE BRUSH MAN 20 Oz Mop Head, Cotton, PK12 (MOP C20)
- THE BRUSH MAN Standard Looped-End Cotton Dust Mop, 5” X 24”, 12PK (DM-CL-5X24)
- THE BRUSH MAN Standard Looped-End Cotton Dust Mop, 5” X 36”, 12PK (DM-CL-5X36)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- PROCTER & GAMBLE Swiffe WetJet Start Kit (92811)
- GOLDEN STAR Wet Mop, Microfiber, WMM18HDBWB (WMM18HDBWB)
- BOARDWALK Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024 (BWKBW2024)
- The Brush Man Mops