The Brush Man

100% Corn Whisk Broom, 6-1/2” Sweepign With, 11” Oal, 12PK


product price: $87.69
/pk 12, $7.31/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Block Width 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand The Brush Man
  • MFR # WHISK ALL CORN
  • Zoro # G204416147
  • UPC #
    48796191304
  • Country of Origin Mexico
  • Category Brooms

Dimensions

Block Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.