Shop All Scissors
The Brush Man
10” Shears, Oversize Grip, 4-3/4” Length Of Cut, 6PK
Mfr # SHEARS 208LR
Zoro # G505834244
product price: $178.99
/pk 6, $29.83/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10"
- Cutting Length 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # SHEARS 208LR
- Zoro # G505834244
- UPC # 48796560308
- Country of Origin United States
- Category Scissors
Dimensions
Size | 10" |
Cutting Length | 4-3/4" |
Details
Item | Shears |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIDE Schneider Slider Stick Ballpoint Pen, 0.8mm, Blue/Silver, PK10 (151103)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80620)
- FELLOWES Star 150 Binding Machine, White (FEL5217301)
- CANON Ink, Rp-108, W/Paper, PK19 (8568B001)
- THE BRUSH MAN 8” Shears, Oversize Grip, 3-1/2” Length Of Cut, 6PK (SHEARS 210 LEFT)
- THE BRUSH MAN 10” Left-Handed Bent Trimmer, 6PK (SHEARS 210LR)
- VON KLAUS 5.5in Mayo Dissecting Scissors, Curved, Von Klaus German Surgical Steel (VK103-5114)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red (00600)
- SPARCO Scissors, 5", Point Tip, Easy Grip Handle, 12/PK, AST PK (SPR39046)
- NORTH AMERICAN RESCUE NAR Trauma Shears (LG 7 1/4" ) (ZZ-0064)
- ACME UNITED Westcott 13402 All Purpose Value 8" Bent Scissors 3-pack (13402)
- The Brush Man Scissors