Shop All Paint Brushes
The Brush Man
1" Paint Brush Multipack Paint Brush, 36 PK
Mfr # PB1
Zoro # G904416478
product price: $11.89
/pk 36, $0.33/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Multipack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # PB1
- Zoro # G904416478
- UPC # 48796150202
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Paint Brush Multipack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 8 In 1 Painters Tool (6988)
- US CHEMICAL & PLASTICS US Chemical & Plastics SPM-3680001 1K Self Etch Weld - Thru Primer; Red Brown (SPM-3680001)
- PURDY PURDY 80325 2.5 In. Nylon Dale Angle Paint Brush (716341008703)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9003)
- THE BRUSH MAN 1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1/2)
- THE BRUSH MAN 2-1/2" Paint Brush Multipack Paint Brush, 24 PK (PB2-1/2)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB31720)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4HD)
- PURDY Brush Stain In Ex Wht Chn 3In (551480500)
- The Brush Man Paint Brushes