Shop All Paint Brushes
The Brush Man
1" Paint Brush Multipack 50 PK
Mfr # PB-1F
Zoro # G804416530
product price: $14.15
/pk 50, $0.28/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Multipack
- Brush Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # PB-1F
- Zoro # G804416530
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Brush Style | Paint Brush Multipack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (3LF38)
- AIR LOCKER General Purpose Spray Gun, HVLP Gravity Feed, 600ml / 20 fl. oz (R7100G)
- THE BRUSH MAN 1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1/2)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R166-6)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB832-1)
- THE BRUSH MAN 2-1/2" Paint Brush Multipack Paint Brush, 24 PK (PB2-1/2)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB31730)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB832-2)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB31710)
- PURDY 1-1/2" Angle Sash Paint Brush, Black China Bristle (144024015)
- The Brush Man Paint Brushes