Shop All Bungee Cords & Straps
The Better Bungee
Stainless Steel Triangular S Hook BBSH, 8PK
Mfr # 387BBSH
Zoro # G011591136
$20.85
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
- Brand The Better Bungee
- MFR # 387BBSH
- Zoro # G011591136
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee S hook end. Designed for use with Better Bungee polyurethane ropes and straps sold separately this sturdy hook end is made with durable stainless steel. It's easy to use and won't pull out of the strap ensuring your cargo will stay put.This bungee hook is designed to secure cargo and for commercial applications. It attaches and reattaches to your bungee cord sold separately for a fully adjustable strap that meets your needs. Use this reliable hook to keep your cargo safe wherever you go!Overall Dimensions:Break Strength: 250 lb.
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
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C2P6)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, SS (BBS18SBK)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- US CARGO CONTROL 9'' Black Ball Bungees (bundle of 100) (BBB9-100PK)
- The Better Bungee Bungee Cords & Straps