Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Yellow, 36 in. L, Nylon
Mfr # BBS36NY
Zoro # G3783775
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Thickness 3/16 in
- Length 36"
- Stretched Bungee Length 72 in
- Color Yellow
- Bungee Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36NY
- Zoro # G3783775
- UPC # 815818021150
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 36" |
Stretched Bungee Length | 72 in |
Bungee Width | 1 1/2 in |
Bungee Length | 36 in |
Hook Length | 2 1/4 in |
Width | 1-1/2" |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 72 in |
Overall Length | 36 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Thickness | 3/16 in |
Color | Yellow |
Bungee Material | Polyurethane |
End Type | J-Hook |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Nylon |
Item - Bungees | Bungee Strap |
Hardware Material | Nylon |
Bungee End Material | Nylon |
Bungee End Type | J-Hook |
Body Material | Polyurethane |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-10)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL92)
- SNAP-LOC Extension Bar Set, 15 In. L, 1-1/4 In. W (SLABEI)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L, SS (BBS36SO)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, SS (BBS36SW)
- THE BETTER BUNGEE Bungee Ball, 6" L, White, PK10 (BBB6W)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- ERICKSON (6) Industrial Bungey Cords (2) 18", (2) 24", (2) 30" (06846)
- The Better Bungee Bungee Cords & Straps