Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Yellow, 24 in. L, SS
Mfr # BBS24SY
Zoro # G3783930
original price:
$10.22
13% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 24 in
- End Type S-Hook
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Hook Length 3 in
- Bungee Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS24SY
- Zoro # G3783930
- UPC # 815818020993
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 24 in |
Hook Length | 3 in |
Stretched Bungee Length | 48 in |
Length | 24" |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Stretch Length - Maximum | 48 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | S-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Color | Yellow |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Stainless Steel |
Body Material | Polyurethane |
Hardware Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Bungee End Type | S-Hook |
Bungee End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- THE BETTER BUNGEE Polystrap, White, 24 in. L, Nylon (BBS24NW)
- XPOSE SAFETY Ball Bungees Black 6 in , 25PK (BB-6B-25-X)
- The Better Bungee Bungee Cords & Straps