Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Yellow, 18in L, Galvanized Steel
Mfr # BBS18GY
Zoro # G3784335
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Polyurethane
- Bungee Thickness 3/16 in
- Bungee Length 18 in
- Width 1-1/2"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS18GY
- Zoro # G3784335
- UPC # 815818020580
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 18 in |
Width | 1-1/2" |
Length | 18" |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 36 in |
Hook Length | 3 in |
Overall Length | 18 in |
Stretch Length - Maximum | 36 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Material | Polyurethane |
Bungee Thickness | 3/16 in |
Color | Yellow |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | S-Hook |
Thickness | 1/4 in |
End Material | Steel |
Hardware Material | Galvanized Steel |
Body Material | Polyurethane |
Bungee End Material | Galvanized Steel |
Item - Bungees | Bungee Strap |
Bungee End Type | S-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELE-TOWER Extension Unit, 6 ft. L, 78 In. H (1177)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 5ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-05)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 1/4"" (T9501424)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 5/16 in. D (BBR5/16BK)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, Hook (BBS18NBK)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Nylon (BBS24NBL)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, Nylon (BBS12NBL)
- THE BETTER BUNGEE Bungee Cord, Military Green, 24 in. L (BBC24NMG)
- The Better Bungee Bungee Cords & Straps