Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Yellow, 12 in. L, SS
Mfr # BBS12SY
Zoro # G3784411
original price:
$10.50
31% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- Color Yellow
- Length 12"
- Bungee Material Polyurethane
- End Type S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS12SY
- Zoro # G3784411
- UPC # 815818020504
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Length | 12" |
Width | 1-1/2" |
Hook Length | 3 in |
Stretched Bungee Length | 24 in |
Bungee Length | 12 in |
Overall Length | 12 in |
Stretch Length - Maximum | 24 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Color | Yellow |
Item | Bungee Strap |
Bungee Material | Polyurethane |
End Type | S-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Stainless Steel |
Hardware Material | Stainless Steel |
Bungee End Material | Stainless Steel |
Bungee End Type | S-Hook |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 10715 Ramp Bumper (10715)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9640435)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-15)
- CASTERHQ 8"x3" Polyurethane on Cast Iron Core, 5,500 lbs Cap (CB-YPCI83)
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Bungee Cord, White, 30 in. L, 1-1/2 in. W (BBC30NW)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-108-500 .125 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-108-500)
- The Better Bungee Bungee Cords & Straps