Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Yellow, 12 in. L, Nylon
Mfr # BBS12NY
Zoro # G3784490
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 2 1/4 in
- Stretched Bungee Length 24 in
- Width 1-1/2"
- Bungee Width 1 1/2 in
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS12NY
- Zoro # G3784490
- UPC # 815818020429
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/4 in |
Stretched Bungee Length | 24 in |
Width | 1-1/2" |
Bungee Width | 1 1/2 in |
Length | 12" |
Bungee Length | 12 in |
Overall Width | 1 1/2 in |
Overall Length | 12 in |
Stretch Length - Maximum | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | J-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
Bungee Material | Polyurethane |
Color | Yellow |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Nylon |
Hardware Material | Nylon |
Body Material | Polyurethane |
Item - Bungees | Bungee Strap |
Bungee End Type | J-Hook |
Bungee End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" BLACK (BOL-42-4.5-BK)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C1P6)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White, Nylon (BBS18NW)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Nylon (BBS24NBL)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- KEEPER Bungee Cords, Multi-Pack (6317)
- The Better Bungee Bungee Cords & Straps