Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, White, 36 in. L
Mfr # BBS36GW
Zoro # G3783809
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 72 in
- Manufacturers Warranty Length Limited Life
- Bungee End Material Galvanized Steel
- Hardware Material Galvanized Steel
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36GW
- Zoro # G3783809
- UPC # 815818021129
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 72 in |
Manufacturers Warranty Length | Limited Life |
Width | 1-1/2" |
Length | 36" |
Hook Length | 3 in |
Bungee Width | 1 1/2 in |
Bungee Length | 36 in |
Overall Length | 36 in |
Stretch Length - Maximum | 72 in |
Overall Width | 1 1/2 in |
Details
Bungee End Material | Galvanized Steel |
Item | Bungee Strap |
Hardware Material | Galvanized Steel |
Color | White |
Bungee Material | Polyurethane |
End Type | S-Hook |
Bungee Thickness | 3/16 in |
Bungee End Type | S-Hook |
Item - Bungees | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Body Material | Polyurethane |
Thickness | 1/4 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Eye and Eye, 6 ft., 8400 lb. (2MJR7)
- ZORO SELECT Scaffold Caster, Rubber, 8 in., 500 lb. (5VP47)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-D3)
- MILWAUKEE HAND TRUCKS P-Handle Hand Truck 600 lb (30020)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, SS (BBS12SBL)
- THE BETTER BUNGEE Bungee Cord, Red, 30 in. L, 1-1/2 in. W (BBC30NR)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, Nylon (BBS36NY)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- THE BETTER BUNGEE Polystrap, Red, 18 in. L, Galvanized Steel (BBS18GR)
- US CARGO CONTROL 1/4" x 12" Black Bungee Cords (bundle of 10) - 6mm (BC1412-10PK)
- The Better Bungee Bungee Cords & Straps