Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, White, 12 in. L
Mfr # BBS12GW
Zoro # G3784527
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 3 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Thickness 3/16 in
- Bungee Length 6 in
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS12GW
- Zoro # G3784527
- UPC # 815818020399
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Length | 6 in |
Length | 12" |
Width | 1-1/2" |
Stretched Bungee Length | 18 in |
Bungee Width | 1 1/2 in |
Stretch Length - Maximum | 18 in |
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
Bungee Material | Polyurethane |
End Type | S-Hook |
Color | White |
Thickness | 1/4 in |
End Material | Steel |
Body Material | Polyurethane |
Bungee End Material | Galvanized Steel |
Bungee End Type | S-Hook |
Hardware Material | Galvanized Steel |
Item - Bungees | Bungee Strap |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 18 in, Overall Length 6 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG452500BLA)
- IRONGUARD Ideal Warehouse Laminated Dock Bumper 13inW x 6-1/2inD x 20inH (24-2100)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (7G120QOG/10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- THE BETTER BUNGEE Bungee Cord, Yellow, 30 in. L, 1-1/2 in. W (BBC30NY)
- THE BETTER BUNGEE Bungee Cord, Orange, 12 in. L, 1-1/2 in. W (BBC12NO)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- KEEPER CORD BUNGEE3/8""X300'REEL (06175)
- The Better Bungee Bungee Cords & Straps