Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Safety Green, 36 in. L, Nylon
Mfr # BBS36NSG
Zoro # G3783739
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stretched Bungee Length 72 in
- End Type J-Hook
- Bungee Width 1 1/2 in
- Length 36"
- Hook Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS36NSG
- Zoro # G3783739
- UPC # 815818021198
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 72 in |
Bungee Width | 1 1/2 in |
Length | 36" |
Hook Length | 2 1/4 in |
Bungee Length | 36 in |
Width | 1-1/2" |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 72 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | J-Hook |
Color | Green |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Nylon |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Hardware Material | Nylon |
Bungee End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- OZ LIFTING PRODUCTS Davit Crane (OZA500DAV)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Galvanize Steel (BBS36GBL)
- THE BETTER BUNGEE Polystrap, Black, 18 in.L, Galvanized Steel (BBS18GBK)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- The Better Bungee Bungee Cords & Straps