Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Safety Green, 24 in. L, SS
Mfr # BBS24SSG
Zoro # G3783897
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 24 in
- Bungee Material Polyurethane
- End Type S-Hook
- Width 1-1/2"
- Bungee Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS24SSG
- Zoro # G3783897
- UPC # 815818021037
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 24 in |
Width | 1-1/2" |
Bungee Width | 1 1/2 in |
Length | 24" |
Hook Length | 3 in |
Stretched Bungee Length | 48 in |
Overall Length | 24 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Material | Polyurethane |
End Type | S-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Green |
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Stainless Steel |
Bungee End Type | S-Hook |
Hardware Material | Stainless Steel |
Bungee End Material | Stainless Steel |
Body Material | Polyurethane |
Item - Bungees | Bungee Strap |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21R-PH050R-16-YZ)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HFSB-1/2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, SS (BBS18SO)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- THE BETTER BUNGEE Bungee Cord, Red, 18 in. L, 1-1/2 in. W (BBC18NR)
- THE BETTER BUNGEE Polystrap, Red, 18 in. L, Galvanized Steel (BBS18GR)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, Nylon (BBS36NY)
- The Better Bungee Bungee Cords & Straps