Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Safety Green, 12 in. L, SS
Mfr # BBS12SSG
Zoro # G3784378
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- Length 12"
- Hook Length 3 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS12SSG
- Zoro # G3784378
- UPC # 815818020542
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Length | 12" |
Hook Length | 3 in |
Width | 1-1/2" |
Stretched Bungee Length | 24 in |
Bungee Length | 12 in |
Overall Width | 1 1/2 in |
Overall Length | 12 in |
Stretch Length - Maximum | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Color | Green |
End Type | S-Hook |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Stainless Steel |
Bungee End Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Bungee End Type | S-Hook |
Hardware Material | Stainless Steel |
Body Material | Polyurethane |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MFG Replacement Rubber Bumper For Edge of Dock Levelers (EPRB10)
- ROYAL BASKET TRUCKS Vinyl Cover, 24 Bu, Black (G24-KKX-VCN)
- MAGLINER Cotter Pin, PK50 (81077K)
- WELLINGTON CORDAGE Wellington 10164 Rope, 3/8 in Dia, 125 ft L, Nylon, White (5221244)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- THE BETTER BUNGEE Polystrap, Yellow, 18in L, Galvanized Steel (BBS18GY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- The Better Bungee Bungee Cords & Straps