Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Red, 36 in. L, SS
Mfr # BBS36SR
Zoro # G3783687
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 3 in
- Width 1-1/2"
- Bungee Length 36 in
- Stretched Bungee Length 72 in
- End Type S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36SR
- Zoro # G3783687
- UPC # 815818021242
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Width | 1-1/2" |
Bungee Length | 36 in |
Stretched Bungee Length | 72 in |
Bungee Width | 1 1/2 in |
Length | 36" |
Stretch Length - Maximum | 72 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | S-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
Bungee Material | Polyurethane |
Item | Bungee Strap |
Color | Red |
Thickness | 1/4 in |
End Material | Stainless Steel |
Body Material | Polyurethane |
Hardware Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Bungee End Material | Stainless Steel |
Bungee End Type | S-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2410)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS05PBT)
- CM Hand Chain, 15/64 In (85808)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, SS (BBS36SBL)
- KEEPER Keeper 8865974 Ultra Gray Bungee Cord; 48 x 0.374 in. - Case of 10 (8865974)
- The Better Bungee Bungee Cords & Straps