Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Red, 24 in. L, SS
Mfr # BBS24SR
Zoro # G3783921
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- End Type S-Hook
- Bungee Material Polyurethane
- Bungee Width 1 1/2 in
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS24SR
- Zoro # G3783921
- UPC # 815818021006
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 24" |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Stretched Bungee Length | 48 in |
Hook Length | 3 in |
Bungee Length | 24 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | S-Hook |
Bungee Material | Polyurethane |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Red |
Thickness | 1/4 in |
End Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Hardware Material | Stainless Steel |
Body Material | Polyurethane |
Bungee End Type | S-Hook |
Bungee End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- MAG-MATE Pad Eye, 11/16" Depth, 3-1/4" L, 2-1/8" W (PE0200)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 10ft. L (SFERSST1-10)
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- THE BETTER BUNGEE Bungee Cord, White, 30 in. L, 1-1/2 in. W (BBC30NW)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, SS (BBS36SW)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- VORTEX G640504 Bungy Gate, Highly Visible Shock Cord (VO135183)
- The Better Bungee Bungee Cords & Straps