Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Red, 24 in. L, Nylon
Mfr # BBS24NR
Zoro # G3784000
original price:
$7.19
9% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- End Type J-Hook
- Bungee Length 24 in
- Bungee Thickness 3/16 in
- Bungee Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS24NR
- Zoro # G3784000
- UPC # 815818020924
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 24" |
Bungee Length | 24 in |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Stretched Bungee Length | 48 in |
Hook Length | 2 1/4 in |
Overall Length | 24 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | J-Hook |
Bungee Thickness | 3/16 in |
Bungee Material | Polyurethane |
Item | Bungee Strap |
Color | Red |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Nylon |
Body Material | Polyurethane |
Item - Bungees | Bungee Strap |
Bungee End Type | J-Hook |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 4 in W, Polyester, Silver (EN2804TX8)
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- BISON LIFTING EQUIPMENT Adjustable W-Beam End Stop. Beam Range: 3.22" - 11.81", Includes 2 Clamps (TESH20-36)
- BULLDOG WINCH Booster Cable Set 20ft 2ga w/Quick Connects & 7.5ft truck leads (20197)
- THE BETTER BUNGEE Bungee Cord, Black, 24 in. L, 1-1/2 in. W (BBC24NBK)
- THE BETTER BUNGEE Bungee Cord, Red, 24 in. L, 1-1/2 in. W (BBC24NR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- THE BETTER BUNGEE Bungee Cord, White, 24 in. L, 1-1/2 in. W (BBC24NW)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- THE BETTER BUNGEE Bungee Cord, Military Green, 24 in. L (BBC24NMG)
- ERICKSON 36" Standard Bungey Cord (06649)
- The Better Bungee Bungee Cords & Straps