Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Red, 24 in. L, Galvanized Steel
Mfr # BBS24GR
Zoro # G3784089
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Length 24"
- Bungee Width 1 1/2 in
- Bungee Thickness 3/16 in
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS24GR
- Zoro # G3784089
- UPC # 815818020849
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 24" |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Stretched Bungee Length | 48 in |
Bungee Length | 24 in |
Hook Length | 3 in |
Overall Length | 24 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 48 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
Color | Red |
Item | Bungee Strap |
Bungee Material | Polyurethane |
End Type | S-Hook |
Thickness | 1/4 in |
End Material | Steel |
Item - Bungees | Bungee Strap |
Hardware Material | Galvanized Steel |
Bungee End Type | S-Hook |
Bungee End Material | Galvanized Steel |
Body Material | Polyurethane |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A3E24B4W5C1P3)
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 30 ft. Lift (19722)
- HAMILTON Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock (S-MDD-124DT-4SL)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- KEEPER Bungee W/Ball Blk 12"10Pk (06344)
- The Better Bungee Bungee Cords & Straps