Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Red, 12 in. L, SS
Mfr # BBS12SR
Zoro # G3784405
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 24 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Material Polyurethane
- Bungee Width 1 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS12SR
- Zoro # G3784405
- UPC # 815818020511
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 24 in |
Bungee Width | 1 1/2 in |
Length | 12" |
Hook Length | 3 in |
Bungee Length | 12 in |
Width | 1-1/2" |
Stretch Length - Maximum | 24 in |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
Color | Red |
End Type | S-Hook |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Stainless Steel |
Hardware Material | Stainless Steel |
Body Material | Polyurethane |
Bungee End Type | S-Hook |
Item - Bungees | Bungee Strap |
Bungee End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 315 lb (PGS50748ZN-TPU33(GG))
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- BIL-JAX Insert Pin - 1" Collar - #7 (0007-117)
- KOCH INDUSTRIES Chain Proof Coil 3/16X10Ft (A01160)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 12 in. L (BBC12NSG)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L (BBS36GSG)
- THE BETTER BUNGEE Polystrap, Military Green, 24 in. L, Nylon (BBS24NMG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- THE BETTER BUNGEE Bungee Cord, Red, 30 in. L, 1-1/2 in. W (BBC30NR)
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 (DH5)
- The Better Bungee Bungee Cords & Straps