Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Red, 12 in. L, Galvanized Steel
Mfr # BBS12GR
Zoro # G3784560
$4.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Length 3 in
- Bungee Width 1 1/2 in
- Stretched Bungee Length 18 in
- Bungee Material Polyurethane
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS12GR
- Zoro # G3784560
- UPC # 815818020351
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 18 in |
Length | 12" |
Bungee Length | 6 in |
Width | 1-1/2" |
Stretch Length - Maximum | 18 in |
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Red |
End Type | S-Hook |
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Steel |
Body Material | Polyurethane |
Bungee End Material | Galvanized Steel |
Bungee End Type | S-Hook |
Item - Bungees | Bungee Strap |
Hardware Material | Galvanized Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 18 in, Overall Length 6 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL V-Groove Pipe Mover 600 lb Pneumatic Wheels 17 x 30 (VGP-100)
- BSC PREFERRED 5-Ply Natural Jute Twine 1 Tube (100JUTE5PLY)
- COLSON ® 4 Series Swivel Plate Caster - Phenolic 4" Dia. 800 Lb. Cap. (4.04109.339)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L (AHT-H-1924)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L, SS (BBS24SO)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, SS (BBS12SMG)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, SS (BBS24SY)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- The Better Bungee Bungee Cords & Straps