Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Orange, 36 in. L, SS
Mfr # BBS36SO
Zoro # G3783669
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Length 36 in
- Color Orange
- Bungee Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36SO
- Zoro # G3783669
- UPC # 815818021266
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 36" |
Bungee Length | 36 in |
Hook Length | 3 in |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Stretched Bungee Length | 72 in |
Overall Length | 36 in |
Stretch Length - Maximum | 72 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Orange |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
End Type | S-Hook |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | S-Hook |
Bungee End Material | Stainless Steel |
Hardware Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION ROPEWORKS Rope, 3/4" dia., 600 ft. L, All Purpose (570240-W1O-00600-05470)
- INDUSCO Hook, 5/16", Clevis Slip, G70, w/L (47400294)
- BULLDOG WINCH Pulley Block, 24k BS, 9k WLL (20027)
- GREENFIELD PRODUCTS Greenfield Products SNS-B Stretch N' Slide (SNS-B)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L (BBS12GSG)
- THE BETTER BUNGEE Ball, 6" W, White, PK4 (BBB6BK)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 30 in. L (BBC30NSG)
- THE BETTER BUNGEE Bungee Cord, White, 30 in. L, 1-1/2 in. W (BBC30NW)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, Nylon (BBS36NY)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- KEEPER Bungee Cord 24"Steelhook (06025)
- The Better Bungee Bungee Cords & Straps