Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Orange, 36 in. L
Mfr # BBS36GO
Zoro # G3783827
original price:
$8.39
16% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- End Type S-Hook
- Hook Length 3 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS36GO
- Zoro # G3783827
- UPC # 815818021105
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Length | 36" |
Width | 1-1/2" |
Stretched Bungee Length | 72 in |
Overall Length | 36 in |
Stretch Length - Maximum | 72 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Color | Orange |
End Type | S-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Steel |
Hardware Material | Galvanized Steel |
Body Material | Polyurethane |
Bungee End Material | Galvanized Steel |
Item - Bungees | Bungee Strap |
Bungee End Type | S-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 500' per Square Pail (T0339626)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE1601NFX8)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Bungee Cord, Military Green, 24 in. L (BBC24NMG)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 12 in. L (BBC12NSG)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, SS (BBS36SBL)
- KEEPER Lock-It Green Adjustable Bungee Cord 36 in. L X 0.5 in. (06516)
- The Better Bungee Bungee Cords & Straps