Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Orange, 24 in. L
Mfr # BBS24GO
Zoro # G3784061
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 3 in
- Bungee Length 24 in
- Bungee Width 1 1/2 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS24GO
- Zoro # G3784061
- UPC # 815818020863
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Length | 24 in |
Bungee Width | 1 1/2 in |
Length | 24" |
Width | 1-1/2" |
Stretched Bungee Length | 48 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 48 in |
Overall Length | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Orange |
Bungee Material | Polyurethane |
End Type | S-Hook |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Steel |
Item - Bungees | Bungee Strap |
Hardware Material | Galvanized Steel |
Bungee End Material | Galvanized Steel |
Bungee End Type | S-Hook |
Body Material | Polyurethane |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG1-SB)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- THE BETTER BUNGEE Bungee Cord, White, 30 in. L, 1-1/2 in. W (BBC30NW)
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, SS (BBS18SR)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- The Better Bungee Bungee Cords & Straps