Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Orange, 12 in. L, Nylon
Mfr # BBS12NO
Zoro # G3784466
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Overmolded Nylon Ends
- Bungee Length 12 in
- Stretched Bungee Length 24 in
- Bungee Material Polyurethane
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS12NO
- Zoro # G3784466
- UPC # 815818020450
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 12 in |
Stretched Bungee Length | 24 in |
Width | 1-1/2" |
Length | 12" |
Hook Length | 2 1/4 in |
Bungee Width | 1 1/2 in |
Overall Length | 12 in |
Stretch Length - Maximum | 24 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Includes | Overmolded Nylon Ends |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | J-Hook |
Bungee Thickness | 3/16 in |
Color | Orange |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Nylon |
Hardware Material | Nylon |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Includes Overmolded Nylon Ends, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- CARGO LIFT Endless Round Sling ENR7 X 22Ft. Cap. WLL 21200Lbs. (13121201A)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, Steel (RMTTSD150)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, SS (BBS18SY)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- KEEPER Bungee Cord 48" Blk/Wht (06280)
- The Better Bungee Bungee Cords & Straps