Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Military Green, 36 in. L, SS
Mfr # BBS36SMG
Zoro # G3783678
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 72 in
- Length 36"
- Color Dark Green
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36SMG
- Zoro # G3783678
- UPC # 815818021259
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 72 in |
Length | 36" |
Width | 1-1/2" |
Hook Length | 3 in |
Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Stretch Length - Maximum | 72 in |
Manufacturers Warranty Length | Limited Life |
Details
Color | Dark Green |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
End Type | S-Hook |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Stainless Steel |
Bungee End Type | S-Hook |
Hardware Material | Stainless Steel |
Bungee End Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., Black (FG130500BLA)
- NATIONAL HARDWARE 1/4 in. D X 7-1/2 in. L Zinc-Plated Steel Hooks/Eye Turnbuckle 90 lb 1 pk (N820-120)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- THE BETTER BUNGEE Polystrap, White, 24 in. L, Nylon (BBS24NW)
- THE BETTER BUNGEE Ball, 12" W, White, PK4 (BBB12BK)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- The Better Bungee Bungee Cords & Straps