Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Military Green, 24 in. L, SS
Mfr # BBS24SMG
Zoro # G3783915
original price:
$9.99
15% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Bungee Length 24 in
- Bungee Material Polyurethane
- Color Dark Green
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS24SMG
- Zoro # G3783915
- UPC # 815818021013
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 1-1/2" |
Bungee Length | 24 in |
Length | 24" |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 48 in |
Hook Length | 3 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Material | Polyurethane |
Color | Dark Green |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | S-Hook |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Stainless Steel |
Bungee End Type | S-Hook |
Hardware Material | Stainless Steel |
Body Material | Polyurethane |
Bungee End Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Brake Set, 180V (71587233)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318RSU)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 30 in. L (BBC30NSG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- BOXER TOOLS L Track Fitting Double Stud O Ring L Track Accessory 5,000lbs, 10PK (10216/ A10216R)
- The Better Bungee Bungee Cords & Straps