Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Military Green, 12 in. L, Nylon
Mfr # BBS12NMG
Zoro # G3784475
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Thickness 3/16 in
- Length 12"
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Length 12 in
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS12NMG
- Zoro # G3784475
- UPC # 815818020443
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 12" |
Bungee Length | 12 in |
Width | 1-1/2" |
Stretched Bungee Length | 24 in |
Hook Length | 2 1/4 in |
Bungee Width | 1 1/2 in |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Thickness | 3/16 in |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
End Type | J-Hook |
Color | Dark Green |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Nylon |
Bungee End Material | Nylon |
Item - Bungees | Bungee Strap |
Hardware Material | Nylon |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2601NX12)
- US CARGO CONTROL Strap Winder (SW5000)
- ZORO SELECT Cube Truck, 1 cu. yd., 300 lb. Cap, Gray (36FK93)
- MAGLINER General Purpose Hand Truck, 47-5/8 In. H (HMK116E12)
- THE BETTER BUNGEE Bungee Cord, Yellow, 30 in. L, 1-1/2 in. W (BBC30NY)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L (BBS36GY)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- CARGOLOC Tarp Straps, Rubber, 21" Epdm (62340)
- The Better Bungee Bungee Cords & Straps