Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Military Green, 12 in. L
Mfr # BBS12GMG
Zoro # G3784551
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Polyurethane
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Thickness 3/16 in
- End Type S-Hook
- Hook Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS12GMG
- Zoro # G3784551
- UPC # 815818020368
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Length | 6 in |
Bungee Width | 1 1/2 in |
Length | 12" |
Stretched Bungee Length | 18 in |
Width | 1-1/2" |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 18 in |
Overall Length | 6 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
End Type | S-Hook |
Item | Bungee Strap |
Color | Dark Green |
Thickness | 1/4 in |
End Material | Steel |
Bungee End Type | S-Hook |
Hardware Material | Galvanized Steel |
Body Material | Polyurethane |
Item - Bungees | Bungee Strap |
Bungee End Material | Galvanized Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 18 in, Overall Length 6 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb (S-CH-63FSB)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow (EET2-906-6)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, Hook (BBS18NY)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, Nylon (BBS12NBL)
- THE BETTER BUNGEE Polystrap, White, 12 in. L (BBS12GW)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- The Better Bungee Bungee Cords & Straps