Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Blue, 36 in. L, SS
Mfr # BBS36SBL
Zoro # G3783705
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type S-Hook
- Manufacturers Warranty Length Limited Life
- Length 36"
- Color Blue
- Bungee Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36SBL
- Zoro # G3783705
- UPC # 815818021228
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Manufacturers Warranty Length | Limited Life |
Length | 36" |
Width | 1-1/2" |
Hook Length | 3 in |
Bungee Width | 1 1/2 in |
Bungee Length | 36 in |
Stretched Bungee Length | 72 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Stretch Length - Maximum | 72 in |
Details
End Type | S-Hook |
Color | Blue |
Item | Bungee Strap |
Bungee Material | Polyurethane |
Body Material | Polyurethane |
Bungee End Type | S-Hook |
Hardware Material | Stainless Steel |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item - Bungees | Bungee Strap |
Bungee End Material | Stainless Steel |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Industrial Rolling Ladder, 10 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B10026HSU)
- ZORO SELECT Shock-Absorbing Plate Caster, Swivel (P22S-UA060R-14)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- GLOBAL INDUSTRIAL Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity (988927)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Bungee Cord, White, 24 in. L, 1-1/2 in. W (BBC24NW)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L (BBS36GSG)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L (BBS36GY)
- THE BETTER BUNGEE Polystrap, Black, 18 in.L, Galvanized Steel (BBS18GBK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- PROSOURCE Tie Down Rubber Epdm 14In (FH64087)
- The Better Bungee Bungee Cords & Straps