Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Blue, 36 in. L, Nylon
Mfr # BBS36NBL
Zoro # G3783781
original price:
$8.72
8% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 72 in
- End Type J-Hook
- Width 1-1/2"
- Bungee Material Polyurethane
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36NBL
- Zoro # G3783781
- UPC # 815818021143
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 72 in |
Width | 1-1/2" |
Length | 36" |
Hook Length | 2 1/4 in |
Bungee Width | 1 1/2 in |
Bungee Length | 36 in |
Stretch Length - Maximum | 72 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Item | Bungee Strap |
End Type | J-Hook |
Bungee Material | Polyurethane |
Bungee Thickness | 3/16 in |
Color | Blue |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Nylon |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Strap |
Hardware Material | Nylon |
Body Material | Polyurethane |
Bungee End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 110/120V AC Electric Winch, 1500lb Sgl Line Pull W/Safety Switch (KAC15042)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- US CARGO CONTROL 2" x 15' Red Endless Ratchet Strap (5315FE-RED)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- THE BETTER BUNGEE Bungee Cord, Blue, 12 in. L, 1-1/2 in. W (BBC12NBL)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, SS (BBS36SBL)
- HAMPTON PRODUCTS-KEEPER 12PC Bungee Cord ASSTD (6313)
- The Better Bungee Bungee Cords & Straps