Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Blue, 36 in. L, Galvanize Steel
Mfr # BBS36GBL
Zoro # G3783860
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 36 in
- Color Blue
- Bungee Thickness 3/16 in
- Length 36"
- Hook Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36GBL
- Zoro # G3783860
- UPC # 815818021068
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 36 in |
Length | 36" |
Hook Length | 3 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 72 in |
Width | 1-1/2" |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 72 in |
Manufacturers Warranty Length | Limited Life |
Details
Color | Blue |
Bungee Thickness | 3/16 in |
Bungee Material | Polyurethane |
End Type | S-Hook |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Steel |
Hardware Material | Galvanized Steel |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Material | Galvanized Steel |
Bungee End Type | S-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 4 Wire, 10 Foot, 251317 (251317)
- TW EVANS CORDAGE .375 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-308-100)
- VESTIL Steel Single Socket, No Toeboard (VDKR-W-101)
- TRI-ARC Swing Gate, 16in. to 40in. Ajustable Opn. (SGR-UAG)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- THE BETTER BUNGEE Bungee Cord, Military Green, 30 in. L (BBC30NMG)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, SS (BBS12SO)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- BULK-STRAP BUCKLE SLIDE RELEASE 1"" (B1)
- The Better Bungee Bungee Cords & Straps