Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Blue, 24 in. L, SS
Mfr # BBS24SBL
Zoro # G3783949
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 24 in
- Color Blue
- Bungee Width 1 1/2 in
- Stretched Bungee Length 48 in
- Bungee Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS24SBL
- Zoro # G3783949
- UPC # 815818020986
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 24 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 48 in |
Hook Length | 3 in |
Length | 24" |
Width | 1-1/2" |
Overall Length | 24 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Color | Blue |
Bungee Material | Polyurethane |
Bungee Thickness | 3/16 in |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
End Type | S-Hook |
Thickness | 1/4 in |
End Material | Stainless Steel |
Bungee End Type | S-Hook |
Hardware Material | Stainless Steel |
Body Material | Polyurethane |
Bungee End Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hydraulic Pail Crusher, 5 Gallon (HPC-405)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG03B22)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 20' (20216)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- THE BETTER BUNGEE Polystrap, Yellow, 18in L, Galvanized Steel (BBS18GY)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- THE BETTER BUNGEE Ball, 12" W, White, PK4 (BBB12BK)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Nylon (BBS24NBK)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- The Better Bungee Bungee Cords & Straps