Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Blue, 24 in. L, Galvanize Steel
Mfr # BBS24GBL
Zoro # G3784107
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 3 in
- Bungee Thickness 3/16 in
- Bungee Length 24 in
- Length 24"
- Stretched Bungee Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS24GBL
- Zoro # G3784107
- UPC # 815818020825
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Length | 24 in |
Length | 24" |
Stretched Bungee Length | 48 in |
Width | 1-1/2" |
Bungee Width | 1 1/2 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Color | Blue |
End Type | S-Hook |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Steel |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | S-Hook |
Bungee End Material | Galvanized Steel |
Hardware Material | Galvanized Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 1750 lb. (273297)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Black (EET2-904CW-6)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF1-903CW-10)
- THE BETTER BUNGEE Polystrap, Red, 18 in. L, Galvanized Steel (BBS18GR)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 5/16" dia (BK10516BK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, SS (BBS18SR)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- US CARGO CONTROL 31" Rubber Tarp Straps (Bundle of 10) EPDM Rubber (RT31EPDMCR10)
- The Better Bungee Bungee Cords & Straps