Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Blue, 18 in. L, Galvanized Steel
Mfr # BBS18GBL
Zoro # G3784341
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Thickness 3/16 in
- Hook Length 3 in
- Stretched Bungee Length 36 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS18GBL
- Zoro # G3784341
- UPC # 815818020573
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Stretched Bungee Length | 36 in |
Length | 18" |
Width | 1-1/2" |
Bungee Length | 18 in |
Bungee Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | S-Hook |
Color | Blue |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Steel |
Body Material | Polyurethane |
Hardware Material | Galvanized Steel |
Bungee End Material | Galvanized Steel |
Bungee End Type | S-Hook |
Item - Bungees | Bungee Strap |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Telescoping Lift Boom, 4K, 24" (LM-EBT-4-24)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 5/8" x 9 (HHTBGV58X9)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- THE BETTER BUNGEE Bungee Cord, Black, 24 in. L, 1-1/2 in. W (BBC24NBK)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 5/16" W (BBCC5/16MG)
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- The Better Bungee Bungee Cords & Straps