Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Blue, 12 in. L, Nylon
Mfr # BBS12NBL
Zoro # G3784509
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Thickness 3/16 in
- Length 12"
- Color Blue
- Bungee Width 1 1/2 in
- End Type J-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS12NBL
- Zoro # G3784509
- UPC # 815818020412
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 12" |
Bungee Width | 1 1/2 in |
Bungee Length | 12 in |
Hook Length | 2 1/4 in |
Stretched Bungee Length | 24 in |
Width | 1-1/2" |
Stretch Length - Maximum | 24 in |
Overall Width | 1 1/2 in |
Overall Length | 12 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Thickness | 3/16 in |
Color | Blue |
End Type | J-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Nylon |
Hardware Material | Nylon |
Bungee End Material | Nylon |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch (MHGXEC89GGS)
- DAYTON Upper Hook Assembly (MH4ZX49A25G)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- ARSENAL BY ERGODYNE Black Ladder Shoulder Lifting Strap (5302)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, SS (BBS18SBK)
- THE BETTER BUNGEE Bungee Cord, Military Green, 30 in. L (BBC30NMG)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L (BBS12GY)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- The Better Bungee Bungee Cords & Straps