Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Black, 36 in. L, Width: 1-1/2"
Mfr # BBS36GBK
Zoro # G3783879
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type S-Hook
- Stretched Bungee Length 72 in
- Bungee Width 1 1/2 in
- Length 36"
- Bungee End Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS36GBK
- Zoro # G3783879
- UPC # 815818021051
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 72 in |
Bungee Width | 1 1/2 in |
Length | 36" |
Width | 1-1/2" |
Manufacturers Warranty Length | Limited Life |
Bungee Length | 36 in |
Hook Length | 3 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 72 in |
Details
End Type | S-Hook |
Bungee End Material | Galvanized Steel |
Color | Black |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
Body Material | Polyurethane |
Bungee Thickness | 3/16 in |
Item - Bungees | Bungee Strap |
Hardware Material | Galvanized Steel |
Bungee End Type | S-Hook |
Thickness | 1/4 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- THE BETTER BUNGEE Bungee Cord, Blue, 12 in. L, 1-1/2 in. W (BBC12NBL)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- CARGOLOC Tarp Straps, Rubber, 21" Epdm (62340)
- The Better Bungee Bungee Cords & Straps