Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Black, 24 in. L, Galvanize Steel
Mfr # BBS24GBK
Zoro # G3784116
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Black
- Bungee Length 24 in
- Stretched Bungee Length 48 in
- Bungee Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS24GBK
- Zoro # G3784116
- UPC # 815818020818
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 1-1/2" |
Bungee Length | 24 in |
Stretched Bungee Length | 48 in |
Bungee Width | 1 1/2 in |
Length | 24" |
Hook Length | 3 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
Color | Black |
Item | Bungee Strap |
Bungee Material | Polyurethane |
End Type | S-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Steel |
Bungee End Material | Galvanized Steel |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | S-Hook |
Hardware Material | Galvanized Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Remote Control (87-12895)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B24BL4PK)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12TP)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 1 In, PK10 (MB400084)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L (BBS36GY)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- PROGRIP CARGO CONTROL Stretch Lock, 24inL x 5/16inW, Yellow, PK25 (689725)
- The Better Bungee Bungee Cords & Straps