Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Black, 18 in.L, Galvanized Steel
Mfr # BBS18GBK
Zoro # G3784350
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type S-Hook
- Color Black
- Bungee Material Polyurethane
- Length 18"
- Bungee Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS18GBK
- Zoro # G3784350
- UPC # 815818020566
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 18" |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 36 in |
Hook Length | 3 in |
Bungee Length | 18 in |
Width | 1-1/2" |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | S-Hook |
Color | Black |
Item | Bungee Strap |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Steel |
Bungee End Type | S-Hook |
Bungee End Material | Galvanized Steel |
Item - Bungees | Bungee Strap |
Hardware Material | Galvanized Steel |
Body Material | Polyurethane |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS2-2236)
- VESTIL Industrial Rubber Wedge (RBW-5)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L, SS (BBS24SO)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, SS (BBS12SMG)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, Nylon (BBS12NMG)
- THE BETTER BUNGEE Polystrap, Yellow, 18in L, Galvanized Steel (BBS18GY)
- THE BETTER BUNGEE Bungee Cord, Red, 30 in. L, 1-1/2 in. W (BBC30NR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, Hook (BBS18NY)
- The Better Bungee Bungee Cords & Straps