Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Yellow, SS
Mfr # BBS18SY
Zoro # G3784177
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyurethane
- Bungee End Material Stainless Steel
- End Type S-Hook
- Bungee Thickness 3/16 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS18SY
- Zoro # G3784177
- UPC # 815818020757
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Hook Length | 3 in |
Width | 1-1/2" |
Manufacturers Warranty Length | Limited Life |
Length | 18" |
Bungee Length | 18 in |
Overall Length | 18 in |
Stretch Length - Maximum | 36 in |
Overall Width | 1 1/2 in |
Details
Body Material | Polyurethane |
Item | Bungee Strap |
Bungee End Material | Stainless Steel |
End Type | S-Hook |
Bungee Thickness | 3/16 in |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item - Bungees | Bungee Strap |
Bungee Material | Polyurethane |
Bungee End Type | S-Hook |
Color | Yellow |
Hardware Material | Stainless Steel |
Thickness | 1/4 in |
End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, SewnEye (26428)
- DAYTON Emergency Button (MH2LEC143)
- RONSTAN INTERNATIONAL Shackle, Long D, Pin, 5/16" (RF624)
- VESTIL Floor Lock, 6-1/4 To 7-1/4" Height (FL-LK-7X)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, SS (BBS36SR)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- THE BETTER BUNGEE The Better Bungee Nylon Hooks for Bulk Bungee Cord (BBR1/4NHBK)
- THE BETTER BUNGEE Polystrap, Blue, 18 in. L, Galvanized Steel (BBS18GBL)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, SS (BBS12SR)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, SS (BBS12SSG)
- BOATBUCKLE BUNGEE CORD ASSORTED, 25PK (06622)
- The Better Bungee Bungee Cords & Straps